ROEBUCK 1/2 INCH DRIVE SOCKET SET 59 PIECE MM/WHIT/A/F


Socket Roebuck

References
roebuck:ABH00459
rubix:248405
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''

Product details : ROEBUCK 1/2 INCH DRIVE SOCKET SET 59 PIECE MM/WHIT/A/F


Contents, 59 piece
10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 26, 27, 28, 30, 32mm
1/8, 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4in Whit
3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4in AF
AF Spark plug 10, 14mm
Manufactured from chrome alloy steel. Set includes: quick release ratchet handle, sliding T bar, swivel handle 380mm 15in, speed brace, extension 75mm 3in, extension 125mm 5in, extension 250mm 10in, universal joint, offset handle, adaptors to 3/8 and 3/4in. Supplied in a blow moulded case. Single hex.

Technical specifications


Attributes
Square drive adapter1/2 ''
Show UNSPSC/ECL@SS
£ 154.13 excl. VAT
/ Each
£ 184.96 incl. VAT
  • In stock: Next day delivery