Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Spring-loaded pushbutton
SCHNEIDER BUTTON ILLUMINATED RED PROJECTING ZB4 BW143
SCHNEIDER BUTTON ILLUMINATED RED PROJECTING ZB4 BW143
Spring-loaded pushbutton Schneider Electric
References
schneider electric:
ZB4BW143
rubix:
202A3190
ean:
3389110889864
Technical specifications
Diameter
22
mm
Length
29
mm
Product details
Technical specifications
Product details : SCHNEIDER BUTTON ILLUMINATED RED PROJECTING ZB4 BW143
Technical specifications
Attributes
Diameter
22
mm
Length
29
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.29
excl. VAT
/
Each
£
14.75
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SCHNEIDER DBLE HD P BUTTON LED ZB4BW7L3741
INGERSOLL RAND BMDLN-6 RAND BALANCER
INGERSOLL RAND BHD-20 TOOL BALANCER
SCHNEIDER ILLUMINATED PUSHBUTT ZB4BW363
SPRING PLUNGER PIN S/S 6MM
INGERSOLL RAND BMDLN-4 BALANCER 4 2-4KG
ROEBUCK N804 NEOD DISC MAGNET 5MM X 2MM PACK OF 10
FESTO 209407 KNURLED NUT M 8X0,75 FUER D03
PALM GRIP WITH SCREW M12-40
ROEBUCK E878BH SHALLOW POT MAGNET
GISS 210312EU 828BH SHALLOW POT MAGNET 38 X 11MM
SANDVIK A393.CGS-321060 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5724546
WIXROYD 70080.W0065 PALM GRIP WITH SCREW M6-40
SANDVIK C6-391.01-63 060 COROMANT EXTENSION ADAPTOR 5729437
A393CGS250356-SVIK COROGRIP COLLET