Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Magnet - Standard mechanical element
GISS 210312EU 828BH SHALLOW POT MAGNET 38 X 11MM
GISS 210312EU 828BH SHALLOW POT MAGNET 38 X 11MM
Shallow pot magnets
References
roebuck:
4971892
rubix:
210312
Technical specifications
Force
127,5
N
Length
10.35
mm
Shape
Other
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 210312EU 828BH SHALLOW POT MAGNET 38 X 11MM
Similar function as standard pot magnets but conceived for height restricted applications.
Technical specifications
Attributes
Force
127,5
N
Length
10.35
mm
Shape
Other
Height
11
mm
Diameter
38.1
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.62
excl. VAT
/
Each
£
24.74
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK N38A200510BH 20MM NEODYMIUM COUNTERSINK DISC MAGNET PACK OF 2
ROEBUCK E881BH CEILING MAGNET 40MM X 12MM
GISS 210354EU 815BH HORSESHOE MAGNET 57.2 X 69.9 X 41.3MM
GISS 832BH POT MAGNET 21 X 19MM 210307EU
GISS E844BH RECTANGULAR BAR MAGNET 10 X 20 X 5MM 210359EU
GISS E824BH BUTTON MAGNET 31.8 X 25.4MM 210348EU
ROEBUCK N804 NEOD DISC MAGNET 5MM X 2MM PACK OF 10
GISS 010644/EU NH130BH NEODYMIUM DEEP POT MAGNET 20MM X 16MM
GISS E842BH PAIR RECTANGULAR BAR MAGNET 15 X 50 X 10MM 210362EU
ROEBUCK E876BH SHALLOW POT MAGNET PACK OF 2
ROEBUCK E878BH SHALLOW POT MAGNET
GISS 210306EU 831BH POT MAGNET 17 X 16MM
ROEBUCK N38A1004BH NEODYMIUM DISC MAGNETS 10MM X 4MM PACK OF 5
ROEBUCK E877BH SHALLOW POT MAGNET PACK OF 2
ROEBUCK N812 NEOD DISC MAGNET 10MM X 3MM PACK OF 10