Drilling bar Sandvik Coromant
Diameter | 20 mm |
---|---|
Total length | 180 mm |
Plate type | QI-RAGE04C20-25 |
Diameter | 20 mm |
---|---|
Total length | 180 mm |
Plate type | QI-RAGE04C20-25 |
Internal cooling | Yes |
Use | Grooving |
Min reaming diameter | 25 mm |
Usually arrives within 14 working days