Drilling bar Sandvik Coromant
Diameter | 20 mm |
---|---|
Total length | 250 mm |
Plate type | A20S-SVQBL 11-E |
Diameter | 20 mm |
---|---|
Total length | 250 mm |
Plate type | A20S-SVQBL 11-E |
Internal cooling | Yes |
Use | Turning |
Body material | Steel |
Min reaming diameter | 27 mm |
Usually arrives within 14 working days