• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(4,004)
  • VDI tool holder(427)
  • HSK-T tool holder(46)
  • Tool holder with polygonal tail(191)
  • Turning machine mandrels and accessories(373)
  • Spray cooling and lubrication systems, pumps(73)
  • Machiner peripherals(125)
  • Workpieces clamping(694)
  • Sensors and drilling accessories(12)
  • Accessories for rotary attachments(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Accessories for rotary attachments
Bushes
Reducer dowel / extensions / extension
OMEGAPROD OM33011 SC20 10MM STRAIGHT SHANK COLLET

OMEGAPROD OM33011 SC20 10MM STRAIGHT SHANK COLLET


Reducer dowel / extensions / extension Omega Products

References
omega products:OM33011
rubix:293A9388
brand logo
brand logo

Product details
Technical specifications

Product details : OMEGAPROD OM33011 SC20 10MM STRAIGHT SHANK COLLET


Technical specifications


Attributes
No attributes to display for this product
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

OMEGAPROD OM33025 SC32 20MM STRAIGHT SHANK COLLETOMEGAPROD OM20219 BORING BAR SLEEVEOMEGAPROD OM33024 SC32 16MM STRAIGHT SHANK COLLETOMEGAPROD OM20220 40MM BORING BAR REDUCTION SLEEVEOMEGAPROD OM33010 SC20 8MM STRAIGHT SHANK COLLETOMEGAPROD OM33022 SC32 10MM STRAIGHT SHANK COLLET1-2MT OIL TOUGHENED DRILL SLEEVESOMEGAPROD OM19193 BBB 32 / 06 / 65OMEGAPROD OM20218 BBB 40 / 16 / 90 BUSH D40 D116 FORM A SLOTTEDOMEGAPROD OM33013 SC20 16MM STRAIGHT SHANK COLLETOMEGAPROD OM20109 BBB 40 / 06 / 90 BUSH D40 D106 FORM B GRUB SCREWOMEGAPROD OM33021 SC32 8MM STRAIGHT SHANK COLLETOMEGAPROD OM20211 BBB 32 / 12 / 65 BUSH D32 D112 FORM B GRUB SCREWOMEGAPROD OM33026 SC32 25MM STRAIGHT SHANK COLLETOMEGAPROD OM20217 BBB 40 / 12 / 90 BUSH D40 D112 FORM B GRUB SCREW

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories