References
Omega Products:OM32035
Rubix:247A2090

Product details : OMEGAPROD OM32035 ER11-035 STD COLLET 3.5-3.0 MM
Technical specifications
Attributes
| Diameter | 11.5 mm |
|---|---|
| Clamping diameter | 3.5 mm |
| Type | standard collet |
| Length | 18 mm |
| Pincer/pliers | pincer |
| Clamping range, minimum | 3 mm |
| Clamping range, maximum | 3.5 mm |
Show UNSPSC/ECL@SS
£ 7.10 excl. VAT
/ Each
£ 8.52 incl. VAT
- Usually arrives within 14 working days
