OMEGAPROD OM32080 ER16-09 STANDARD COLLET COLLET ER16 426E 9-8MM
Collet collet
See technical informationReferences
Omega Products:OM32080
Rubix:293A9957

Product details : OMEGAPROD OM32080 ER16-09 STANDARD COLLET COLLET ER16 426E 9-8MM
Technical specifications
Attributes
| Diameter | 17 mm |
|---|---|
| Clamping diameter | 9 mm |
| Type | standard collet |
| Length | 27.5 mm |
| Pincer/pliers | pincer |
| Clamping range, minimum | 8 mm |
| Clamping range, maximum | 9 mm |
Show UNSPSC/ECL@SS
£ 7.31 excl. VAT
/ Each
£ 8.77 incl. VAT
- Usually arrives within 14 working days
