Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
39314110175-SVIK HOLDING TOOLS
39314110175-SVIK HOLDING TOOLS
ER pincer Sandvik Coromant
References
sandvik coromant:
393.14-11 0175
rubix:
1029853
manufacturer :
5760435
ean:
11830696
Product details
Technical specifications
Product details : 39314110175-SVIK HOLDING TOOLS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.63
excl. VAT
/
Each
£
76.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
OMEGAPROD OM32988 ER40 TAPPING COLLET 18 DIA 14.0/14.5 SQUAR
SANDVIK 393.15-16 05 5966287
SANDVIK 393.15-25 06 ER COLLET 5966299
CUTLINE COLLET PRECISION ER32+ 7.0 MM 868628
SANDVIK 391.60A-OZ J440 RUBBER COLLET FOR TAP SHANKS 5759832
SANDVIK 393.14-25 D090X071 ER COLLET FOR TAP SHANK 5760471
SANDVIK A393.15-16 1/8 6153056
CUTLINE COLLET CLASS 2 ER32 16.0 MM 868513
SANDVIK 393.14-20D080X063 SLEEVE & CHUCK 5760412
OMEGAPROD OM32327 ER40-03 STANDARD COLLET COLLET ER40 472E 3-2MM
SANDVIK 393.15-32 12 ER COLLET 5966308
SANDVIK A393.15-323/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966364
CUTLINE COLLET CLASS 2 ER25 16.0 MM 868498
SANDVIK 393.14-11 D060X049 5760419
OMEGAPROD OM32582 ER32-15 STANDARD SEALED COLLET