References
Omega Products:OM32312
Rubix:293A9463

Product details : OMEGAPROD OM32312 ER32-10 ULTRA PRECISION COLLET
Technical specifications
Attributes
| Diameter | 33 mm |
|---|---|
| Clamping diameter | 10 mm |
| Type | ultra precision collet |
| Length | 40 mm |
| Pincer/pliers | pincer |
| Clamping range, minimum | 9 mm |
| Clamping range, maximum | 10 mm |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- Usually arrives within 14 working days
