OMEGAPROD OM32341 ER40-17 STANDARD COLLET COLLET ER40 472E 17-16MM
ER pincer Omega Products
See technical informationReferences
Omega Products:OM32341
Rubix:293A9837

Product details : OMEGAPROD OM32341 ER40-17 STANDARD COLLET COLLET ER40 472E 17-16MM
Technical specifications
Attributes
| Diameter | 41 mm |
|---|---|
| Clamping diameter | 17 mm |
| Type | standard collet |
| Length | 46 mm |
| Pincer/pliers | pincer |
| Clamping range, minimum | 16 mm |
| Clamping range, maximum | 17 mm |
Show UNSPSC/ECL@SS
£ 9.14 excl. VAT
/ Each
£ 10.97 incl. VAT
- Usually arrives within 14 working days
