Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32334 ER40 X 10MM COLLET
OMEGAPROD OM32334 ER40 X 10MM COLLET
ER pincer Omega Products
References
omega products:
OM32334
rubix:
290A3387
Technical specifications
Diameter
41
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32334 ER40 X 10MM COLLET
Technical specifications
Attributes
Diameter
41
mm
Type
Standard Collet
Length
46
mm
Pincer/pliers
Pincer
Clamping range, minimum
9
mm
Clamping range, maximum
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.13
excl. VAT
/
Each
£
10.96
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A393.15-251/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966358
OMEGAPROD OM32266 ER32-19 STANDARD COLLET COLLET ER32 470E 19-18MM
SANDVIK A393.14-40-7/8 5723002
3931440040-SVIK COLLET DIN 6499
OMEGAPROD OM32040 ER11-06 STANDARD COLLET
OMEGAPROD OM33534 ER32-04 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32242 ER25-13 ULTRA PRECISION COLLET
SANDVIK A393.14-40-3/4 5722994
SANDVIK A393.15-321/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966363
SANDVIK A393.14-25-1/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5722939
3931440100-SVIK COLLET DIN 6499
ROEBUCK 023991 EMERGENCY COLLET NYL
OMEGAPROD OM32464 ER16-05 STANDARD SEALED COLLET
3931440110-SVIK COLLET DIN 6499
CUTLINE COLLET ER20 12.0 MM 868479