References
Sandvik Coromant:A393.14-32-3/8
Rubix:317A1780
Manufacturer :7003581
EAN:7323220848423

Product details : SANDVIK A393.14-32-3/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003581
ER collets for tap shanks
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Clamping diameter | 9.53 mm |
| Length | 40 mm |
| Pincer/pliers | 3/8 |
| Tool holder | tap shank holder |
| Clamping range, minimum | 7.26 mm |
| Clamping range, maximum | 9.68 mm |
Show UNSPSC/ECL@SS
£ 171.43 excl. VAT
/ Each
£ 205.72 incl. VAT
- Usually arrives within 14 working days
