Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Accessories for rotary attachments
Bushes
Reducer dowel / extensions / extension
OMEGAPROD OM20210 BBB 32 / 10 / 65 BUSH D32 D110 FORM B GRUB SCREW
OMEGAPROD OM20210 BBB 32 / 10 / 65 BUSH D32 D110 FORM B GRUB SCREW
Reducer dowel / extensions / extension Omega Products
References
omega products:
OM20210
rubix:
293A9781
Technical specifications
Total length
65
mm
Product details
Technical specifications
Product details : OMEGAPROD OM20210 BBB 32 / 10 / 65 BUSH D32 D110 FORM B GRUB SCREW
Technical specifications
Attributes
Total length
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.30
excl. VAT
/
Each
£
30.36
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM33013 SC20 16MM STRAIGHT SHANK COLLET
OMEGAPROD OM20218 BBB 40 / 16 / 90 BUSH D40 D116 FORM A SLOTTED
OMEGAPROD OM33022 SC32 10MM STRAIGHT SHANK COLLET
OMEGAPROD OM19193 BBB 32 / 06 / 65
1-2MT OIL TOUGHENED DRILL SLEEVES
OMEGAPROD OM33024 SC32 16MM STRAIGHT SHANK COLLET
OMEGAPROD OM20220 40MM BORING BAR REDUCTION SLEEVE
OMEGAPROD OM20217 BBB 40 / 12 / 90 BUSH D40 D112 FORM B GRUB SCREW
OMEGAPROD OM33025 SC32 20MM STRAIGHT SHANK COLLET
OMEGAPROD OM20216 BBB 40 / 10 / 90 BUSH D40 D110 FORM B GRUB SCREW
OMEGAPROD OM33010 SC20 8MM STRAIGHT SHANK COLLET
OMEGAPROD OM20219 BORING BAR SLEEVE
OMEGAPROD OM33012 SC20 12MM STRAIGHT SHANK COLLET
OMEGAPROD OM33009 SC20 6MM STRAIGHT SHANK COLLET
OMEGAPROD OM20215 BBB 40 / 08 / 90 BUSH D40 D18 FORM B GRUB SCREW