• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,825)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(897)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
VDI tool holder
VDI accessories
Reducer dowel
SANDVIK 132L6050 SLEEVE 7251706

SANDVIK 132L6050 SLEEVE 7251706

Reducer dowel Sandvik Coromant

See technical information
References
Sandvik Coromant:132L-60-50
Rubix:263A1472
Manufacturer :7251706
EAN:7323221808600
brand logo
brand logo

Product details : SANDVIK 132L6050 SLEEVE 7251706


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 615.60 excl. VAT
/ Each
£ 738.72 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

132L1606050B-SVIK SPARE PARTS/TOOL132L1608050B-SVIK EASY-FIX SLEEVESSANDVIK 132L-60-40 7251705SANDVIK EF-25-06 6426546SANDVIK EF-25-05 6426545SANDVIK EF-A20-A05 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426572132L1610050B-SVIK EASY-FIX SLEEVES132N4032-SVIK BORING BAR SLEEVESSANDVIK EF-20-05 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426540SANDVIK 132L-50-40 7251704SANDVIK EF-40-16 CONC.SHANK HOLDER SOLID BORINGBARS ADAP 6426563SANDVIK EF-16-05 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 7351518SANDVIK EF-40-12 CYLINDRICAL SLEEVE WITH EASY-FIX POSITIONING 6426562SANDVIK EF-A24-A16 CONC.SHANK HOLDER SOLID BORINGBAR ADAP 6426583132N40A16-SVIK SLEEVE
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap