Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
SANDVIK ER-EH12-08-024 6854915
SANDVIK ER-EH12-08-024 6854915
Miller holder mandrels Sandvik Coromant
References
sandvik coromant:
ER-EH12-08-024
rubix:
288A3819
manufacturer :
6854915
ean:
7323220204472
Product details
Technical specifications
Product details : SANDVIK ER-EH12-08-024 6854915
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
287.37
excl. VAT
/
Each
£
344.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE HSK 63 SIDE LOCK HOLDER 25.0 MM X 160L 868342
SANDVIK C5-391.EH-20085 COROMANT CAPTO 6048715
SANDVIK HA06-WE20-B052-085 SOLID HOLDING TOOL 8330725
SANDVIK E20-A20-SE-180 CYLINDRICAL SHANK TO EH ADAPTOR 5782679
SANDVIK A1B20-4008050 SOLID HOLDING TOOL 5721534
OMEGAPROD OM31200 DV40 FMB 40 60 AD G2.520000
SANDVIK HA06-WE12-B042-080 SOLID HOLDING TOOL 8330723
CUTLINE BT40 SHELL MILL ARBOUR 16.0 MM SPIGOT X 45L 847537
SANDVIK HA10-WE32-B072-100 SOLID HOLDING TOOL 8330599
OMEGAPROD OM31274 DIN2080 40 S/L 16 63 END MILL HOLDERS DIN 2080 40 16
SANDVIK AA3B20-4016044 SOLID HOLDING TOOL 5721442
SANDVIK AA3B20-5016095 SOLID HOLDING TOOL 5721214
SANDVIK AEH20-A18.7-SH-190 MILLING CUTTER EXCHANGEABLE HEAD 6854907
SANDVIK ER-EH25-20-042 6863446
SANDVIK A2B20-40 16 063 WELDON ADAPTER 5721924