Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
CUTLINE HSK 63 SIDE LOCK HOLDER 25.0 MM X 160L 868342
CUTLINE HSK 63 SIDE LOCK HOLDER 25.0 MM X 160L 868342
Hsk/a 63 weldon side lock holder
References
giss cutline:
868342
rubix:
868342
ean:
3660338221637
Technical specifications
Type of attachment
HSK63A
Length without attachment
160
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE HSK 63 SIDE LOCK HOLDER 25.0 MM X 160L 868342
Balancing 20,000 rpm
Technical specifications
Attributes
Type of attachment
HSK63A
Length without attachment
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
81.30
excl. VAT
/
Each
£
97.56
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Check our products from related categories
SANDVIK A1B20-4032100 SOLID HOLDING TOOL 5721528
SANDVIK HA06-WE10-B035-070 SOLID HOLDING TOOL 8330722
SANDVIK AA3B20-4025101 SOLID HOLDING TOOL 5721448
SANDVIK AE25-A32-CE-085 MILLING CUTTER EXCHANGEABLE HEAD 5781742
SANDVIK A2B08-4027055 SOLID HOLDING TOOL 6073987
OMEGAPROD OM30931 BT40 MCA 12 125 AD/B G2.525000
SANDVIK EH10-A09.7-SH-100 CYLINDRICAL SHANK TO EH ADAPTOR 6408185
OMEGAPROD OM31510 HSK63A S/L 25 110 G6.320000
SANDVIK A2B20-40 25 090 5721928
OMEGAPROD OM31068 BT40 FMB 32 45 AD G2.520000
SANDVIK A1B20-5025100 SOLID HOLDING TOOL 5721797
SANDVIK AA3B20-4013044 SOLID HOLDING TOOL 5721440
SANDVIK HA10-WE25-B065-100 8330598
OMEGAPROD OM31509 HSK63A S/L 20 80 G6.320000
OMEGAPROD OM30965 DV40 MCA 12 125 AD/B G2.525000