Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Static seals
(4,105)
Dynamic seals
(3,730)
See Mechanical transmission sealing
< Back
Rubix Categories
Mechanical Power Transmission
Mechanical transmission sealing
Dynamic seals
Translation seals
Scraper
67188183 WIPER SEAL WSW TSS 1 50MM ID X 58MM OD X 4MM HIGH
67188183 WIPER SEAL WSW TSS 1 50MM ID X 58MM OD X 4MM HIGH
Scraper Dichtomatik
References
dichtomatik:
A 50 x 58 x 4 x 7 E 47 TPU 90
rubix:
264A5872
manufacturer :
188183
Technical specifications
Inner diameter
50
mm
Outer diameter
58
mm
Height
7
mm
See all Specifications
Product details
Technical specifications
Product details : 67188183 WIPER SEAL WSW TSS 1 50MM ID X 58MM OD X 4MM HIGH
Technical specifications
Attributes
Logistic Weight
4
g
Inner diameter
50
mm
Outer diameter
58
mm
Height
7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.25
excl. VAT
/
Each
£
1.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DICHTOMATK 49436521 FREUDENBERG SEAL
SIMRIT AU N 400 500 80 925 AU N 40
SIMRIT AU AS 160 220 30 925 AU AS 16
DICHTOMATK 49432189 FREUDENBERG SEAL
SIMRIT 40422013 FREUDENBERG SEAL
SIMRIT 40421723 FREUDENBERG SEAL
DICHTOMATK 49469481 FREUDENBERG SEAL
DICHTOMATK 49433681 FREUDENBERG SEAL
SIMRIT 40421144 FREUDENBERG SEAL
INA LUBE/WIPER UNIT AB32
SIMRIT NITRILE ROD WIPER AS35X45X7/10
SIMRIT 24832 AS 24.0 35.0 5.0 101
SIMRIT 40422032 FREUDENBERG SEAL
SIMRIT 40421741 FREUDENBERG SEAL
PARKER E8004000606 ROD SEAL AND WIPER