Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK R215.H4-16050EAC10P1620 SC MILLING CM PLURA 2 5742498
SANDVIK R215.H4-16050EAC10P1620 SC MILLING CM PLURA 2 5742498
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
R215.H4-16050EAC10P 1620
rubix:
318A9640
manufacturer :
5742498
Product details
Technical specifications
Product details : SANDVIK R215.H4-16050EAC10P1620 SC MILLING CM PLURA 2 5742498
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
260.33
excl. VAT
/
Each
£
312.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.34-06050-AK13H 1620 5743260
SANDVIK 1K334-1000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213494
SANDVIK 1K337-2500-100-XD 1730 DURA SOLID CARBIDE END MILL 8213638
SANDVIK 1K337-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213618
DORMER P807C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814133
SANDVIK 2P090-1000-PB1610 SC MILLING CM PLURA 2 7990644
DORMER S52110.0XR2.0 6706680
WALTERPROT MC232.3.18A4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568742
WALTERPROT MC232-12.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568724
SANDVIK R215.26-10050EAC22H1610 SC MILLING CM PLURA 2 5742679
SANDVIK 2P370-0635-PB1740 SC MILLING CM PLURA 2 6870032
ROEBUCK CH89 VARI PITCH HOLE SAW 89MM
DORMER S803HB3.5 DRILL 3.50 MM 5982549
SANDVIK 2B320-1600-NGH10F SC MILLING CM PLURA 2 6261148
SANDVIK 2P342-0600-MBM2CM SC MILLING CM PLURA 2 8352513