• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-0794-038-PBP2BM SC MILLING CM PLURA 2 8351873

SANDVIK 2S342-0794-038-PBP2BM SC MILLING CM PLURA 2 8351873


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S342-0794-038-PB P2BM
rubix:317A5244
manufacturer :8351873
ean:7323227193823
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2S342-0794-038-PBP2BM SC MILLING CM PLURA 2 8351873


Technical specifications


Attributes
No attributes to display for this product
£ 97.17 excl. VAT
/ Each
£ 116.60 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2S220-0600-100-NC H10F 6260150SANDVIK 316-16SM350-16005P 1730 7611759SANDVIK 2S221-1000-150-NGH10F SC MILLING CM PLURA 2 6261155SANDVIK 1K357-2000-250-XD 1730 DURA SOLID CARBIDE END MILL 8213656DORMER S53610.0XR2.0 6706840CUTLINE 893449 D.16 R3.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRSANDVIK R216.24-10050EAK22P 1620 END MILL 5742979SANDVIK 2F342-2000-200-PDP2BM SC MILLING CM PLURA 2 8351800SANDVIK 2P440-1000-SD1725 SC MILLING CM PLURA 2 7858267WALTERPROT MC232.3.18A2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092180SANDVIK 2S342-0400-050-PAP2BM SC MILLING CM PLURA 2 8351864CUTLINE 893445 D.12 R2.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STRWALTERPROT MC232.19.1W4D076C-WJ30ED SC MILLING CUTTERS PERFORM 7568752CUTLINE 893263 12MM CARBIDE END MILL 4 FLT CUPP S/SCUTLINE 893388 2MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories