Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P813C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814163
DORMER P813C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814163
Solid carbide miller Dormer
References
dormer:
P813C12.7X6.0
rubix:
2578949
ean:
7320760688045
Technical specifications
Diameter
12.7
mm
Total length
25
mm
Length of cut
70
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P813C12.7X6.0 BURR 12.70 MM X 6.00 MM 6814163
Technical specifications
Attributes
Diameter
12.7
mm
Total length
25
mm
Length of cut
70
mm
Tail diameter
6
mm
Type of tail
cylindrical
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.56
excl. VAT
/
Each
£
37.87
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT MC232-05.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353979
DORMER S5235.0XR0.3XD5 6706735
SANDVIK R216.42-02030-AK60A H10F 5743399
ROEBUCK 321-10712 SOLID CARBIDE END MILL 3 FLUTE LONG SERIES 8MM
WALTERPROT MC232-10.0W4B080C-WJ30ED SC MILLING CUTTERS PERFORM 7568719
SANDVIK 2S340-1600-200-MA1640 SC MILLING CM PLURA 2 6260174
SANDVIK 1P360-1270-XA1620 SC MILLING CM PLURA 1 7045766
WALTER F2339.T22.025.Z02.20 MILLING CUTTERS WITH FIXED POCKETS 5020736
SANDVIK 1P340-2540-XA1640 SC MILLING CM PLURA 1 7045761
DORMER P811C3.0X3.0 BURR 3.00 MM X 3.00 MM 6814149
WALTERPROT MC232-02.5A2B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022530
SANDVIK R216.42-12030-AS18G1700 SC MILLING CM PLURA 2 5963320
SANDVIK R216.64-06030-AO07G 1610 5743651
DORMER S94412.0 END MILL 12.00 MM 5982867
DORMER S812HB16.0 DRILL 16.00 MM 5983556