Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER P8153.0X3.0 BURR 3.00 MM X 3.00 MM 6814164
DORMER P8153.0X3.0 BURR 3.00 MM X 3.00 MM 6814164
Solid carbide miller Dormer
References
dormer:
P8153.0X3.0
rubix:
2578950
ean:
7320760688052
Technical specifications
Diameter
3
mm
Total length
6
mm
Length of cut
38
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER P8153.0X3.0 BURR 3.00 MM X 3.00 MM 6814164
Technical specifications
Attributes
Diameter
3
mm
Total length
6
mm
Length of cut
38
mm
Tail diameter
3
mm
Type of tail
Cylindrical
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.39
excl. VAT
/
Each
£
7.67
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2P340-0300-PB 1630 6260117
DORMER S52112.0XR2.0 6706681
DORMER S23310.0 DRILL 10.00 MM 6706562
SANDVIK 1K357-2500-600-XD 1730 DURA SOLID CARBIDE END MILL 8213661
SANDVIK R2164208030AK16G1620 SOLID CA
SANDVIK 2B230-0400-NAN20C SC MILLING CM PLURA 2 6259969
CUTLINE OEMSC410 10MM CARBIDE 4FL END MILL ALCRN
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER WELDON SHANK MM 16 862688
SANDVIK R216.24-12050GCC26P1620 SC MILLING CM PLURA 2 5743080
SANDVIK 1P251-0400-XA 1630 PLURA SOLID CARBIDE END MILL 6259794
WALTER H302731-1.5 MILLING CUTTERS 5082177
SANDVIK 2N342-0800-PDP2BM SC MILLING CM PLURA 2 8351804
SANDVIK 316-16SL442-16015P 1730 6874199
SANDVIK 1B230-1000-XA1630 SC MILLING CM PLURA 1 6259422
SANDVIK 1B240-0159-XA1630 SC MILLING CM PLURA 1 6334846