Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTER H302731-1.5 MILLING CUTTERS 5082177
WALTER H302731-1.5 MILLING CUTTERS 5082177
Solid carbide miller Walter Prototyp
References
walter prototyp:
H302731-1.5
rubix:
276A4085
manufacturer :
5082177
ean:
4042446061623
Technical specifications
Diameter
1
mm
Total length
38
mm
Length of cut
3
mm
See all Specifications
Product details
Technical specifications
Product details : WALTER H302731-1.5 MILLING CUTTERS 5082177
Technical specifications
Attributes
Diameter
1
mm
Total length
38
mm
Length of cut
3
mm
Tail diameter
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.78
excl. VAT
/
Each
£
57.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MPXLRBD0400R050N320 ENDMILL COATED MSTAR 90042861
SANDVIK R216.25-25050OCL54P1620 SC MILLING CM PLURA 2 5847796
SANDVIK 1P260-1200-XA 1620 6259816
SANDVIK 2F440-2000-300ASD1725 SC MILLING CM PLURA 2 7858285
ROEBUCK CH140 VARI PITCH HOLE SAW 140MM
SANDVIK 2F440-0953-152ASD1725 SC MILLING CM PLURA 2 7858310
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 1 863091
SANDVIK R216.38-25045ICK45K1640 SC MILLING CM PLURA 2 5847802
SANDVIK 2F340-0953-228-SC1745 SC MILLING CM PLURA 2 7419198
SANDVIK R216.25-25050ICK54P1620 SC MILLING CM PLURA 2 5742929
DORMER S802HB16.0 DRILL 16.00 MM 5983372
DORMER S7174.0 END MILL 4.00 MM 6706700
MITSUBCARB MPXLRBD0300R030N240 ENDMILL COATED MSTAR 90042845
SANDVIK R215.H4-10050DAC03H1610 SC MILLING CM PLURA 2 5742559
SANDVIK 1P341-0476-XA 1630 7045789