Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2B230-0400-NAN20C SC MILLING CM PLURA 2 6259969
SANDVIK 2B230-0400-NAN20C SC MILLING CM PLURA 2 6259969
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2B230-0400-NA N20C
rubix:
320A1730
manufacturer :
6259969
Product details
Technical specifications
Product details : SANDVIK 2B230-0400-NAN20C SC MILLING CM PLURA 2 6259969
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
126.50
excl. VAT
/
Each
£
151.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 1K223-0200-050-NG H10F DURA SOLID CARBIDE END MILL 8412591
SANDVIK 2F340-1600-300-SC1745 SC MILLING CM PLURA 2 7419174
DORMER S2253.0 END MILL 3.00 MM 6706799
MITSUBCARB MPXLRBD0600R020N240 ENDMILL COATED MSTAR 90042864
WALTER M4792-030-W32-01-20 MILLING CUTTER 6822368
SANDVIK RA216.24-4850BAK24P 1630 PLURA SOLID CARBIDE END MILL 5739930
SANDVIK 1B240-0300-XA 1630 6259466
SANDVIK 1K233-0600-100-NB H10F DURA SOLID CARBIDE END MILL 8386825
SANDVIK R216.64-08030-AO09G1610 SC MILLING CM PLURA 2 5743653
DORMER P8339.6X6.0 BURR 9.60 MM X 6.00 MM 6814206
SANDVIK R216.62-06030-AO07G 1610 PLURA SOLID CARBIDE END MILL 5743579
SANDVIK 2F340-1270-228-SC1745 SC MILLING CM PLURA 2 7419201
SANDVIK R215.H4-04050BAC01H1610 SC MILLING CM PLURA 2 5742536
CUTLINE 893290 D.12 R2.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
DORMER P803C6.0X6.0 BURR 6.00 MM X 6.00 MM 6814106