Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing disc
OSBORN 1487 COMPOSITION 1 BAR 1620320
OSBORN 1487 COMPOSITION 1 BAR 1620320
Polishing disc Osborn
References
osborn:
1620320
rubix:
064048
Product details
Technical specifications
Product details : OSBORN 1487 COMPOSITION 1 BAR 1620320
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.60
excl. VAT
/
Each
£
12.72
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
PFERD 44270803 CLOTH RING TR 80 X 10 X 10 MM TH
PFERD TR10010-10TH 44271004 CLOTH RING TR 100 X 10 X 10 MM TH
OSBORN 5542220100 POLIMAXX 4 - GLOSS D125
NORTON 66254481899 RAPIDPOLISH F0005 FELT DISC 115X22.2MM (PK 5)
PFERD TR12510-20TW 44271255 CLOTH RING TR 125 X 10 X 20 MM TW
PFERD 41963010 POLIFLEX GRINDING DISC LI 24 X 3 X 2 MM P220
PFERD TR20010-20ST 44272003 CLOTH RING TR 200 X 10 X 20 MM ST
PFERD 41120612 POLIFLEX FINE GRINDING DISC 25 X 6 X 3 MM P120
OSBORN L749001385 POLISH COMPOUND BLOCK G65 20 X 1KG PER BOX (C1-189A)
3M 85099 FINESSE-IT KNIT II BUFFING PAD 3IN 11/16IN PILE HEIGHT
PFERD TR10010-10TW 44271005 CLOTH RING TR 100 X 10 X 10 MM TW
PFERD TR20010-20FL 44272006 CLOTH RING TR 200 X 10 X 20 MM FL
PFERD TR8010-10FL 44270805 CLOTH RING TR 80 X 10 X 10 MM FL
PFERD TR10010-10ST 44271003 CLOTH RING TR 100 X 10 X 10 MM ST
PFERD 41982510 POLIFLEX GRINDING DISC SC 25 X 3 X 2 MM P220