3M 85099 FINESSE-IT KNIT II BUFFING PAD 3IN 11/16IN PILE HEIGHT


3M™ Finesse-it™ Knit II Buffing Pad

References
3m:85099
rubix:793571
manufacturer :7000028394
ean:00051144850990
brand logo
brand logo
Technical specifications
Diameter76.2 mm
See all Specifications

Product details : 3M 85099 FINESSE-IT KNIT II BUFFING PAD 3IN 11/16IN PILE HEIGHT


Trimmed to a specific pile height, 3M™ Finesse-it™ Knit II Buffing Pad are excellent for compounding and polishing in hard to access areas. Our pads feature wool fibres knitted into a polyester fabric backing.

These buffing pads are pre-washed to minimise lint discharge. They conform well on irregular surfaces and will remove finishing abrasive sand scratches, oxidation and paint surface defects.

Wool buffing pads are generally more aggressive and easier to control than foam pads. They have a greater available cutting surface area due to the presence of thousands of fibres. These fibres provide faster cutting action than foam pads and hold the polish to provide even distribution of material, requiring less pressure from the operator. The nap helps them glide and conform to contours, making them easier to control than foam pads. Due to their cutting ability, they are effective for removing sanding scratches and perform best on rotary type buffing tools. Depending on the polish type, individual technique, composition of the coating and the tool used, finishing with a wool pad may require a follow-up step with a foam pad and polish to remove micro-marring or swirl marks.

These pads contain 3M Hookit™ attachment system for quick pad mounting and removal – also to secure them in place during use. They quickly and firmly attach to a hook-and-loop backup disc pad (sold separately) on rotary or random orbital tools, are removed easily and can be re-used for the life of the pad.

3M Finesse-it products are specially designed compounds and polishes to be used on OEM and baked refinish paints. They remove sand scratches, defects and swirl marks on a variety of painted surfaces. 3M Finesse-it products are an integral part of our recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic and glass.
3M™ Finesse-it™ Knit II Buffing Pad features wool fibres knitted into a polyester fabric backing. Our pads are ideal for buffing automotive OEM, marine, and aerospace coatings.

Strengths

Provides a smooth, soft surface for applying 3M™ Finesse-it™ polishes;Wool fibres distribute material evenly and consistently;Pre-washed to reduce loose fibres and ensure clean operation;3M Hookit™ attachment system holds pad securely and provides quick disc or pad change-out;Pads combine with buffers, random orbital tools and variable speed polishers to produce the desired final finish

Applications

For buffing automotive OEM, marine, and aerospace coatings

Technical specifications


Attributes
Package weight13,88 g
Diameter76.2 mm
ApplicationBuffing and Polishing;Compounding;Cured Paint;Fine finish;Finishing;Fresh Paint Finishes;Gloss restoration;Hardest Paint Finishes;High cut rate;Machine application;Oxidation Removal;Paint;Paint Defect Removal;Paint Finish Solution;Paint Finishing and Detailing;Polishing;Refining scratches;Repairing Large Area Paint Defects;Repairing Small Area Defects;Repairing Small Area Paint Defects;Sand Scratch Removal;Scratch Removal;AOEM;Paint Preparation;Automotive;Marine;Military;General Industrial;Specialty Vehicle;Transportation
GrainFine
Thickness17.5 mm
Show UNSPSC/ECL@SS
£ 8.45 excl. VAT
/ Each
£ 10.14 incl. VAT
  • In stock: Next day delivery