References
Pferd Tools:BW 25032-51 AN 60 UNIVERSAL
Rubix:228A7959
Manufacturer :39009721
EAN:4007220038048





Technical specifications
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 250 mm |
| Width | 32 mm |
Product details : PFERD 39009721 BENCH WHEEL BW 250 X 32 X 51 MM AN 60 UNIVERSAL
UNIVERSAL type bench grinding wheels are ideal for universal use in the workshop.
Technical specifications
Attributes
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 250 mm |
| Width | 32 mm |
| Inner diameter | 51 mm |
| Reaming | 51 mm |
Show UNSPSC/ECL@SS
£ 79.75 excl. VAT
/ Each
£ 95.70 incl. VAT
- Usually arrives within 14 working days