PFERD 39008437 BENCH WHEEL BW 200 X 20 X 32 MM AW 60 HSS
Bench grinding wheel
See technical informationReferences
Pferd Tools:39008437
Rubix:228A7921
EAN:4007220610329





Technical specifications
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 200 mm |
| Width | 20 mm |
Product details : PFERD 39008437 BENCH WHEEL BW 200 X 20 X 32 MM AW 60 HSS
HSS type bench grinding wheels are particularly useful for sharpening HSS pilot drills or machining other high-alloy steels.
Technical specifications
Attributes
| Use | stationary machines;bench grinder;deburring;chamfering;rounding;sharpening;work on edges |
|---|---|
| Outer diameter | 200 mm |
| Width | 20 mm |
| Inner diameter | 32 mm |
| Reaming | 32 mm |
Show UNSPSC/ECL@SS
£ 36.08 excl. VAT
/ Each
£ 43.30 incl. VAT
- Usually arrives within 14 working days