Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Felt on rod
PFERD FK KEL 2030/6 M 44100192 FELT POINT FK KEL 20 X 30 X 6 MM MEDIUM
PFERD FK KEL 2030/6 M 44100192 FELT POINT FK KEL 20 X 30 X 6 MM MEDIUM
Felt on rod Pferd Tools
References
pferd tools:
FK KEL 2030/6 M
rubix:
228A8495
manufacturer :
44100192
ean:
4007220036167
Technical specifications
Diameter
20
mm
Rod diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD FK KEL 2030/6 M 44100192 FELT POINT FK KEL 20 X 30 X 6 MM MEDIUM
The conical shape KEL is mainly used for work on radii.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
20
mm
Rod diameter
6
mm
Thickness
30
mm
Application
polishing
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.65
excl. VAT
/
Each
£
9.18
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
PFERD FK KEL 0610/3 M 47901130 FELT POINT FK KEL 6 X 10 X 3 MM MEDIUM
PFERD 44100112 FELT POINT FK SPK 6 X 10 X 2.35 MM HARD
PFERD FK SPK 0610/3 M 47901120 FELT POINT FK SPK 6 X 10 X 3 MM MEDIUM
PFERD FK ZYA 1220/6 H 44100044 FELT POINT FK ZYA 12 X 20 X 6 MM HARD
PFERD FKSPK1520/6 44171526 FELT POINT FK SPK 15 X 20 X 6 MM MEDIUM
PFERD FK SPK 2530/6 M 47901128 FELT POINT FK SPK 25 X 30 X 6 MM MEDIUM
PFERD 44140610 FELT POINT FK ZYA 6 X 10 X 3 MM MEDUM
PFERD FK ZYA 0810/2,35 H 44140814 FELT POINT FK ZYA 8 X 10 X 2.35 HARD
PFERD FK TRE 1014/3 M 44100280 FELT POINT FK TRE 10 X 14 X 3 MM MEDIUM
PFERD FK TRE 0610/3 M 44100272 FELT POINT FK TRE 6 X 10 X 3 MM MEDIUM
PFERD FK WKN 1015/3 M 44100326 FELT POINT FK WKN 10 X 15 X 3 MM MEDIUM
PFERD 44100180 FELT POINT FK KEL 6 X 10 X 2.35 MM MEDIUM
PFERD FK ZYA 1015/3 H 44161015 FELT POINT FK ZYA 10 X 15 X 3 MM HARD
PFERD FK ZYA 1220/3 M 44100038 FELT POINT FK ZYA 12 X 20 X 3 MM MEDIUM
PFERD FKZYA1014/6 44101671 FELT POINT FK ZYA 10 X 15 X 6 MM MEDIUM