Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Felt on rod
PFERD 44100328 FELT POINT FK WKN 12 X 12 X 2.35 MM MEDIUM
PFERD 44100328 FELT POINT FK WKN 12 X 12 X 2.35 MM MEDIUM
Felt on rod Pferd Tools
References
pferd tools:
FK WKN 1212/2,35 M
rubix:
228A8506
manufacturer :
44100328
ean:
4007220036303
Technical specifications
Diameter
12
mm
Rod diameter
2.35
mm
See all Specifications
Product details
Technical specifications
Product details : PFERD 44100328 FELT POINT FK WKN 12 X 12 X 2.35 MM MEDIUM
The tapered shape WKN is mainly used for work on interior angles.
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
Diameter
12
mm
Rod diameter
2.35
mm
Thickness
12
mm
Application
Polishing
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.49
excl. VAT
/
Each
£
5.39
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
PFERD FK ZYA 0610/3 H 44100614 FELT POINT FK ZYA 6 X 10 X 3 MM HARD
PFERD 44100232 FELT POINT FK WRC 8 X 12 X 2.35 MM MEDIUM
PFERD 44100126 FELT POINT FK SPK 8 X 12 X 2.35 MM HARD
PFERD FK ZYA 1220/6 H 44100044 FELT POINT FK ZYA 12 X 20 X 6 MM HARD
PFERD 44100180 FELT POINT FK KEL 6 X 10 X 2.35 MM MEDIUM
PFERD FK SPK 0618/2,35 H 44100120 FELT POINT FK SPK 6 X 18 X 2.35 HARD
PFERD 44270222 MOUNTED CLOTH RING TR 22 X 10 X 2.35 MM BW
PFERD 44162025 FELT POINT FK ZYA 20 X 25 X 6 MM MS ST-BO
PFERD FLS 3020/6 W 44383020 FELT FLAP WHEEL FLS 30 X 20 X 6 MM SOFT
PFERD FK ZYA 1015/3 H 44161015 FELT POINT FK ZYA 10 X 15 X 3 MM HARD
PFERD FK KEL 1015/3 M 47901133 FELT POINT FK KEL 10 X 15 X 3 MM MEDIUM
PFERD FK SPK 2530/6 M 47901128 FELT POINT FK SPK 25 X 30 X 6 MM MEDIUM
PFERD 47901129 FELT POINT FK SPK 30 X 35 X 6 MM MEDIUM
PFERD FK ZYA 1012/6 H 44111012 FELT POINT FK ZYA 10 X 12 X 6 MM HARD
PFERD FKTRE1014/6 44101681 FELT POINT FK TRE 10 X 14 X 6 MM MEDIUM