PFERD FKTRE1014/6 44101681 FELT POINT FK TRE 10 X 14 X 6 MM MEDIUM
Felts on stem FK TRE 1014/6 M
See technical informationReferences
Pferd Tools:FK TRE 1014/6 M
Rubix:228A8469
Manufacturer :44101681
EAN:4007220153789

Product details : PFERD FKTRE1014/6 44101681 FELT POINT FK TRE 10 X 14 X 6 MM MEDIUM
The oval shape TRE is mainly used for work on small radii.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Strengths
A variety of diameters and shapes also make it possible to polish pieces with complex geometric shapes. PFERD felt tools can be profiled in many ways.
Applications
Felt tools are mainly used for very shiny polishing.
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Rod diameter | 6 mm |
| Application | max speed: 47,500 rpm |
Show UNSPSC/ECL@SS
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
- Usually arrives within 14 working days
