PFERD FK SPK 0618/3 M 44100118 FELT POINT FK SPK 6 X 18 X 3 MM MEDIUM
Felt on rod Pferd Tools
See technical informationReferences
Pferd Tools:FK SPK 0618/3 M
Rubix:228A8474
Manufacturer :44100118
EAN:4007220036051

Product details : PFERD FK SPK 0618/3 M 44100118 FELT POINT FK SPK 6 X 18 X 3 MM MEDIUM
The conical pointed shape SPK is mainly used for work on radii and contours.
•Priced per piece, order quantity 10 pieces
•Priced per piece, order quantity 10 pieces
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Rod diameter | 3 mm |
| Thickness | 18 mm |
| Application | polishing |
Show UNSPSC/ECL@SS
£ 3.43 excl. VAT
/ Each
£ 4.12 incl. VAT
- Usually arrives within 14 working days
