References
Facom:R.7EL
Rubix:290A4221
EAN:3148519387520



Product details : FACOM R.7EL LONG-REACH 12P SOCKET 7MM
Technical specifications
Attributes
| Logistic Weight | 50 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x10x10 mm |
| Package weight | 22 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.3 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 27 g |
Show UNSPSC/ECL@SS
£ 12.40 excl. VAT
/ Each
£ 14.88 incl. VAT
- Delivery usually within ( 14 ) days
