STAHLWILLE 01640012 1/4 INCH DRIVE X 3/16 SOCKET DEEP BI-HEX
40aDL series sockets
See technical informationSee documentsReferences
Stahlwille:01640012
Rubix:4527023
EAN:4018754001644



Documents
Product details : STAHLWILLE 01640012 1/4 INCH DRIVE X 3/16 SOCKET DEEP BI-HEX
40aDL 5/32 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x50 mm |
|---|---|
| Logistic Weight | 15 g |
| Square drive adapter | 1/4 '' |
| Diameter | 10.7 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 15 g |
Show UNSPSC/ECL@SS
£ 18.23 excl. VAT
/ Each
£ 21.88 incl. VAT
- Usually arrives within 14 working days
