K.B - 3/4" 12-point inch-size sockets
Square drive adapter | 1.3125 '' |
---|---|
Length | 59 mm |
Logistic Weight | 335 g |
---|---|
Packaged dimensions (D x W x H) | 60x50x50 mm |
Package weight | 317 g |
Square drive adapter | 1.3125 '' |
Length | 59 mm |
Finishing | satin/chrome |
Number of sides | 12 |
Weight | 326 g |
Usually arrives within 14 working days