STAHLWILLE 01640020 1/4 INCH DRIVE X 5/16 A/F SOCKET DEEP BI-HEX
40aDL series sockets
See technical informationSee documentsReferences
Stahlwille:01640020
Rubix:4518170
EAN:4018754001682



Documents
Product details : STAHLWILLE 01640020 1/4 INCH DRIVE X 5/16 A/F SOCKET DEEP BI-HEX
40aDL 5/32 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x12x50 mm |
|---|---|
| Logistic Weight | 24 g |
| Square drive adapter | 1/4 '' |
| Diameter | 11.6 mm |
| Length | 50 mm |
| Finishing | chromed |
| Weight | 24 g |
Show UNSPSC/ECL@SS
£ 16.74 excl. VAT
/ Each
£ 20.09 incl. VAT
- Usually arrives within 14 working days
