Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof pliers
Explosion-proof pliers
FACOM 200MM N/S PLIERS 186.8SR
FACOM 200MM N/S PLIERS 186.8SR
Explosion-proof pliers Facom
References
facom:
186.8SR
rubix:
155A8390
ean:
3148518638180
Technical specifications
Nose shape
universal
Length
203
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM 200MM N/S PLIERS 186.8SR
Technical specifications
Attributes
Logistic Weight
349
g
Packaged dimensions (D x W x H)
205
x
57
x
22
mm
Package weight
349
g
Nose shape
universal
Length
203
mm
Weight
325
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
168.68
excl. VAT
/
Each
£
202.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING UNIVERSAL PLIER LENGTH 200MM 846141
FACOM SHEATHEDM/GRIPPLIERS 482.25SR
FACOM COMBINATION WRENCH 192.20SR
BAHCO NS200-600 NS PIPE WRENCH AL-BR 24IN-600
ROEBUCK NON SPARKING CUTTING PLIER LENGTH 165MM 846139
FACOM COMBINATION WRENCH 187.18SR
FACOM 22MM NO/SP PLIERS 192.16SR
BAHCO NSB400-180 NON-SPARKING COMBINATION PLIER CU-BE 180
FACOM 150MM N/S PLIERS 187.16SR
FACOM COMBINATION WRENCH 482.30SR
BAHCO NS200-250 NS PIPE WRENCH AL-BR 10IN-250
BAHCO NS200-200 NS PIPE WRENCH AL-BR 8IN-200
BAHCO NSB402-160 NON-SPARKING DIAGONAL CUTTING PLIERS COPPER BERYLLIUM
BAHCO NS200-450 NS PIPE WRENCH AL-BR 18IN-450
BAHCO NS200-350 NS PIPE WRENCH AL-BR 14IN-350