Explosion-proof pliers Facom
Nose shape | Universal |
---|---|
Cutting capacity | 24 mm |
Length | 150 mm |
Logistic Weight | 192 g |
---|---|
Packaged dimensions (D x W x H) | 155x50x11 mm |
Package weight | 192 g |
Nose shape | Universal |
Cutting capacity | 24 mm |
Length | 150 mm |
Weight | 180 g |
Usually arrives within 14 working days