Explosion-proof pliers Facom
Nose shape | universal |
---|---|
Cutting capacity | 26 mm |
Length | 175 mm |
Logistic Weight | 300 g |
---|---|
Packaged dimensions (D x W x H) | 180x57x13 mm |
Package weight | 300 g |
Nose shape | universal |
Cutting capacity | 26 mm |
Length | 175 mm |
Weight | 306 g |
Usually arrives within 14 working days