Non sparking multigrip pliers 482.25SR
Length | 300 mm |
---|---|
Material | Special copper-beryllium alloy |
Logistic Weight | 656 g |
---|---|
Packaged dimensions (D x W x H) | 305x70x20 mm |
Package weight | 656 g |
Length | 300 mm |
Material | Special copper-beryllium alloy |
Weight | 745 g |
Usually arrives within 14 working days