Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof pliers
Explosion-proof pliers
BAHCO NS200-350 NS PIPE WRENCH AL-BR 14IN-350
BAHCO NS200-350 NS PIPE WRENCH AL-BR 14IN-350
Explosion-proof pliers Bahco
References
bahco:
NS200-350
rubix:
119A6145
ean:
7314150295623
Product details
Technical specifications
Product details : BAHCO NS200-350 NS PIPE WRENCH AL-BR 14IN-350
Technical specifications
Attributes
Logistic Weight
1424
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
354.58
excl. VAT
/
Each
£
425.50
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING UNIVERSAL PLIER LENGTH 200MM 846141
FACOM COMBINATION WRENCH 482.30SR
FACOM 22MM NO/SP PLIERS 192.16SR
FACOM 200MM N/S PLIERS 186.8SR
BAHCO NSB402-160 NON-SPARKING DIAGONAL CUTTING PLIERS COPPER BERYLLIUM
ROEBUCK NON SPARKING MULTIGRIP PLIER 250MM MAT COPPER BERYLLIUM 846137
FACOM 150MM N/S PLIERS 187.16SR
BAHCO NS200-450 NS PIPE WRENCH AL-BR 18IN-450
FACOM PLIERS 187.20SR
ROEBUCK NON SPARKING CUTTING PLIER LENGTH 165MM 846139
FACOM 25MM NO/SP PLIERS 482.15SR
FACOM SHEATHEDM/GRIPPLIERS 482.25SR
BAHCO NS200-200 NS PIPE WRENCH AL-BR 8IN-200
BAHCO NS200-300 NS PIPE WRENCH AL-BR 12IN-300
BAHCO NS200-250 NS PIPE WRENCH AL-BR 10IN-250