Cylindrical roller bearing FAG
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 64 mm |
Logistic Weight | 9100 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 64 mm |
Bearing Clearance | c4 |
Sealing | open |
Series | nj23..-e |
Cage | brass |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 530000 N |
Basic dynamic load, radial - Cr | 510000 N |
Usually arrives within 14 working days