NTN NU2230G1C3 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU2230G1C3
See technical informationSee documentsReferences
NTN:NU2230G1C3
Rubix:205A6498
EAN:4547359142341



Documents
Product details : NTN NU2230G1C3 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 270x270x73 mm |
|---|---|
| Logistic Weight | 18915 g |
| Inner diameter | 150 mm |
| Outer diameter | 270 mm |
| Width | 73 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 800000 N |
| Basic dynamic load, radial - Cr | 545000 N |
Show UNSPSC/ECL@SS
£ 985.69 excl. VAT
/ Each
£ 1,182.83 incl. VAT
- Delivery usually within ( 3 ) days
