Cylindrical roller bearing FAG
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistic Weight | 169 g |
---|---|
Inner diameter | 25 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Bearing Clearance | c4 |
Sealing | open |
Series | nj22..-e |
Cage | polyamide |
Limit speed | 19800 rpm |
Basic static load, radial - C0r | 34500 N |
Basic dynamic load, radial - Cr | 41500 N |
Usually arrives within 14 working days