SKF NNF 5006 ADB-2LSV CYLINDRICAL ROLLER BEARING 1SCA022042R6370
Cylindrical Roller Bearing
See technical informationReferences
SKF:NNF 5006 ADB-2LSV
Rubix:103A8412
Manufacturer :230850
EAN:7316572511770

Product details : SKF NNF 5006 ADB-2LSV CYLINDRICAL ROLLER BEARING 1SCA022042R6370
SKF cylindrical roller bearings are available in many designs, series and sizes. The major design differences between the bearings presented in this section are in:- the number of roller rows (one, two or four) - the type of cage (with, without or special designs) - Bearings with cage can accommodate heavy radial loads, rapid accelerations and high speeds. - Full complement bearings (without cage) incorporate a maximum number of rollers and are therefore suitable for very heavy radial loads at moderate speeds. - SKF high-capacity cylindrical roller bearings combine the high load carrying capacity of a full complement bearing with the high speed capability of a bearing with cage. - the configuration of the inner and outer ring flanges (position and number of guide flanges)
Strengths
- Very high radial load carrying capacity
- High radial stiffness
- Long service life
- Locate the shaft axially in both directions
- Sealed for increased reliability, with relubrication feature
- High radial stiffness
- Long service life
- Locate the shaft axially in both directions
- Sealed for increased reliability, with relubrication feature
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 34x55x55 mm |
|---|---|
| Logistic Weight | 351 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 34 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
| Basic static load, radial - C0r | 75000 N |
| Basic dynamic load, radial - Cr | 57200 N |
Show UNSPSC/ECL@SS
£ 218.74 excl. VAT
/ Each
£ 262.49 incl. VAT
- Delivery usually within ( 3 ) days
