FESTO 132894 PUSH-IN T-FITTING


Pneumatic plug-in fitting Festo

References
festo:QST-V0-1/8-4
rubix:391A5888
manufacturer :132894

Product details : FESTO 132894 PUSH-IN T-FITTING


push-in T-fitting QST-V0-1/8-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=2,3 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Connection 24
Show UNSPSC/ECL@SS
£ 10.02 excl. VAT
/ Each
£ 12.02 incl. VAT
  • Usually arrives within 14 working days