FESTO 152636 DISPLACEMENT ENCODER


Electromechanical switches Festo

References
festo:MLO-POT-2000-TLF
rubix:391A2967
manufacturer :152636
ean:4052568117603
brand logo
brand logo
Technical specifications
Min. tension10 V
Max. tension42 V

Product details : FESTO 152636 DISPLACEMENT ENCODER


displacement encoder MLO-POT-2000-TLF CE mark (see declaration of conformity)=to EU directive for EMC, Measuring method: displacement encoder=Analogue, Ambient temperature=-30 - 100 °C, Recommended wiper current=< 1 µA, Max. intermittent wiper current=10 mA

Technical specifications


Attributes
Min. tension10 V
Max. tension42 V
Show UNSPSC/ECL@SS
£ 2,467.22 excl. VAT
/ Each
£ 2,960.66 incl. VAT
  • Usually arrives within 14 working days