FESTO 552174 ADSORPTION DRYER PDAD-73-G1/2


Air dryers Festo

References
festo:PDAD-73-G1/2
rubix:118A8942
manufacturer :552174
ean:4052568193966
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
Min. service pressure 4 bar
Max. service pressure16 bar

Product details : FESTO 552174 ADSORPTION DRYER PDAD-73-G1/2


Adsorption dryer PDAD-73-G1/2 For dry and clean compressed Air. Assembly Position=(* Vertical, * Horizontal), Design structure=Cold-regeneratable Adsorption dryer, Inlet pressure 1=4 - 16 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [6:4:4], Note on operating and pilot medium=Lubricated operation not possible

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Min. service pressure 4 bar
Max. service pressure16 bar
Show UNSPSC/ECL@SS
£ 5,784.48 excl. VAT
/ Each
£ 6,941.38 incl. VAT
  • Delivery usually within ( 11 ) days