• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Pneumatics(92,258)
  • Hydraulics(6,192)
  • Sealing technology(34)
  • Measurement and control technology(2,075)
  • Hose & Pipes(1,508)
  • Filtration and Care(451)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,295)
  • Compressed air preparation(5,102)
  • Pneumatic accessories(15,219)
  • Compressors and compr. air system(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Sensors
Optical sensors
SICK KTM-WN11181P CONTRAST SENSOR

SICK KTM-WN11181P CONTRAST SENSOR


Optical sensors SICK

References
sick:KTM-WN11181P
rubix:295A0705
brand logo
brand logo

Product details
Technical specifications

Product details : SICK KTM-WN11181P CONTRAST SENSOR


Technical specifications


Attributes
No attributes to display for this product
Ā£ 280.80 excl. VAT
/ Each
Ā£ 336.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SICK PHOTO CELL WL34-V240PEP FUCH RLK39-54/31/40A/116 RLK39-54/31/40A/116 P+F PHOTOELECTRIC SENFESTO 547911 DIFFUSE SENSOR SOEG-RT-M18-NA-S-2LSENSOPART FT-25-RH-PNSL-M4 ELECTRONIC SENSORPEPPERL&FU KLE-C01-2.2-2.0-K102 PLASTIC FIBRE OPTIC CABLEDATASENSOR SENSOR S3ZPR5T51PDFESTO 552814 FIBRE-OPTIC CABLEFESTO 552795 FIBRE-OPTIC UNITFESTO 537706 DIFFUSE SENSOR SOEG-RTH-M18W-NS-K-2LFESTO 537715 RETRO-REFLECTIVE SENSOR SOEG-RSP-M18-NS-S-2LSICK VTE18-4P4240 PHOTOELECTRIC SENSORFESTO 537689 DIFFUSE SENSOR SOEG-RTH-M18-PS-S-2LFUSION LUMINAIRES DLNPC 10A NIPPLE HEADED THERMAL PHOTOCELL (L)50 MM XFESTO 165356 FIBRE-OPTIC CABLE SOEZ-LLG-RT-0,5-M6FESTO 552807 FIBRE-OPTIC CABLE

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories