FESTO 8030814 SOLENOID COIL


Valves - Accessory / spare part Festo

References
festo:VACF-B-C1-7A
rubix:391A7451
manufacturer :8030814
ean:4052568280963

Product details : FESTO 8030814 SOLENOID COIL


solenoid coil VACF-B-C1-7A Type C Connection pattern, to EN 175 301, 48 V AC/50-60 Hz Assembly Position=Any, Duty cycle=100%, Insulation class=H, Characteristic coil data=48 V AC: 50/60 Hz, pick-up power 3.9 VA, holding power 2.7 VA, Permissible voltage fluctuation=+/- 10 %

Technical specifications


Attributes
No attributes to display for this product
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
  • Usually arrives within 14 working days